Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22-8M-20 1008 NR. 0820022

22-8M-20 1008 NR. 0820022

SATI 22-8M-20 1008 NR. 0820022

20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 22 Teeth; 22.225MM Face Width; Bushed; 60MM Flange OD; 54.65MM OD; 56.02MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

22-8M-20 1008 NR. 0820022

BDI #

1403875

QTY

INVENTORY:
6
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.551
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 22 Teeth; 22.225MM Face Width; Bushed; 60MM Flange OD; 54.65MM OD; 56.02MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.206 Inch | 56.02 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.152 Inch | 54.65 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 10 To 28 Millimeter
Flange Outside Diameter
2.362 Inch | 60 Millimeter