Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22153

22153

22153 ; POR MOLDED COOLANT HOSE

Hose; Coolant Type of Hose; 1.31" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 18.2 Inch Length

Part #

22153

BDI #

20898772

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
25174006
EAN
0072053063677
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Product Detail
Hose
Product Specification
Coolant Type of Hose; 1.31" Inside Diameter
Long Description
Hose; Coolant Type of Hose; 1.31" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 18.2 Inch Length