Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2240-8MFP-85

2240-8MFP-85

2240-8MFP-85 TIMING BELT ; 8MFP PROFILE CHLOROPRENE NON RETURNABLE

Synchronous Belt; 8MM Pitch; 2240MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8MFP; Fiberglass Tensile Material; Rubber Outer Material

Part #

2240-8MFP-85

BDI #

1061658

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.07
EAN
4014486281750
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MFP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Fan Power
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
2240-8MFP-85
Long Description
Synchronous Belt; 8MM Pitch; 2240MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8MFP; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
88.189 Inch | 2240 Millimeter
Belt Width
3.346 Inch | 85 Millimeter