Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22484 / 2.25X3.35X0.375 CRW1 P

16X35X7 CRW1 R

22484 / 2.25X3.35X0.375 CRW1 P

CRSEAL 22484 / 2.25X3.35X0.375 CRW1 P ; SGL LIP SEAL

Lip Seal; 2-1/4" Shaft Dia; 3.35" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

22484 / 2.25X3.35X0.375 CRW1 P

BDI #

1246907

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311025072
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22484
Weight / LBS
0.149
Long Description
Lip Seal; 2-1/4" Shaft Dia; 3.35" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.35 Inch | 85.09 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter