Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2248MG21B-3020

2248MG21B-3020

2248MG21B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 224 Teeth; 30.48MM Face Width; Bushed; 568.808MM Outside Diameter; 570.408MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

2248MG21B-3020

BDI #

921970

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223099497
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
53
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 224 Teeth; 30.48MM Face Width; Bushed; 568.808MM Outside Diameter; 570.408MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22.457 Inch | 570.408 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Outside Diameter
22.394 Inch | 568.808 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter