Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8X580Li

22X7500LI

C22 22 X 7500

V-Belt; 22X Series; 7588MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

22X7500LI

BDI #

15040744

PRICE
€ 25.79 / each

QTY

Manufacturer Name
BARUM BELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
22X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Long Description
V-Belt; 22X Series; 7588MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
298.74 Inch | 7588 Millimeter
Belt Width
0.866 Inch | 22 Millimeter