Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Technical Support and Training
QUOTES
QUICK ORDER
SVK
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
Slovak / Slovenský
English
Currency
€ - Euro
$ - United States dollar
Save
Home
Sealing Devices
22x35x7
GUFERO
22x35x7
22 X 35 X 7 ; GUFERO
Shaft Seal; 22MM ID X 35MM OD X 7MM WD
Part #
22x35x7
BDI #
15013660
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
1
SPECIFICATIONS
CATEGORY
Sealing Devices
Brand
GUFERO
Manufacturer Name
GUFERO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411700
Noun
Seal
Keyword String
Shaft
Product Detail
Shaft Seal
Product Specification
Shaft Seal; 22MM ID X 35MM OD X 7MM WD
Long Description
Shaft Seal; 22MM ID X 35MM OD X 7MM WD