Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24-5M-25 NR. 05M2524

24-5M-25 NR. 05M2524

24 5M 025 6F

25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 24 Teeth; 30.5MM Face Width; Rough Bore; 42MM Flange OD; 37.06MM OD; 38.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

05M2524

BDI #

1403849

QTY

INVENTORY:
5
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.551
Long Description
25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 24 Teeth; 30.5MM Face Width; Rough Bore; 42MM Flange OD; 37.06MM OD; 38.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
1.504 Inch | 38.2 Millimeter
Face Width
1.201 Inch | 30.5 Millimeter
Flange Outside Diameter
1.654 Inch | 42 Millimeter
Outside Diameter
1.459 Inch | 37.06 Millimeter
Bore
0 Inch | 0 Millimeter