Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1150M17

2410M20 ; PM6121-20

2410M20 CONTI V MULTIRIB ; POR NON-RETURNABLE

Poly-V Belt; M; 3/8 Inch Pitch; 241" Belt Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

2410M20 ; PM6121-20

BDI #

398158

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
16.715
UNSPSC
26111801
EAN
0037256253928
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
2410M20
Weight / LBS
36.82
Long Description
Poly-V Belt; M; 3/8 Inch Pitch; 241" Belt Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
241 Inch | 6,121.4 Millimeter
Belt Width
7.5 Inch | 190.5 Millimeter