Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

247S-4

247S-4

247S-4 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 4:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 431 Output RPM; Direct Mounted; Helical

Part #

247S-4

BDI #

168639

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
62.187
UNSPSC
26111538
EAN
0781711390764
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
437.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
431
Gearing
Helical
Manufacturer's Series
200
Maximum Overhung load value And um
800Lbs
Base Included
No
Input Rating value plus um
19.9HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
2851In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
247S-4
Manufacturer Internal Number
39076
Weight / LBS
137
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 4:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 431 Output RPM; Direct Mounted; Helical
Overall Height
12.88 Inch | 327.152 Millimeter
Input Shaft Diameter
1.568 Inch | 39.827 Millimeter
Input Shaft Length
4.25 Inch | 107.95 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Center Distance
4.67 Inch | 118.618 Millimeter
Nominal Center Distance
4.67 Inch | 118.618 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Overall Width
12.88 Inch | 327.152 Millimeter
Overall Length
10.88 Inch | 276.352 Millimeter