Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5740-14M-55

2525-5MHP-25

2525-5MHP-25 TIMING BELT ; 5MHP PROFILE CHLOROPREN OPEN END NON RET

Synchronous Belt; 5MM Pitch; 2525MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material

Part #

2525-5MHP-25

BDI #

1062338

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
EAN
4014486218855
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
2525-5MHP-25
Long Description
Synchronous Belt; 5MM Pitch; 2525MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
99.409 Inch | 2525 Millimeter