Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8X655Li

25X4500LI

OPTIBELT 25X4500LI

V-Belt; 25X Series; 4601MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

25X4500LI

BDI #

1406747

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.89
UNSPSC
26111801
Belt Series
25X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
25X4500LI
Weight / LBS
1.89
Long Description
V-Belt; 25X Series; 4601MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
181.142 Inch | 4601 Millimeter
Belt Width
0.984 Inch | 25 Millimeter