Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26-8M-30 NR. 08M3026

26-8M-30 NR. 08M3026

26-8M-30 pulley ; Remenica

30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Bushed; 70MM Flange OD; 64.84MM OD; 66.21MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

08M3026

BDI #

1403921

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.992
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Bushed; 70MM Flange OD; 64.84MM OD; 66.21MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.756 Inch | 70 Millimeter
Outside Diameter
2.553 Inch | 64.84 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.607 Inch | 66.21 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 10 To 28 Millimeter
Belt Width
1.181 Inch | 30 Millimeter