Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2623000303023050

2623000303023050

2623000303023050 ; Ventil 5/2 ND6, 1/4 monostabil,230VAC

Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 145 PSI; 14 To 122 Deg F; NBR Seal; Aluminum

Part #

2623000303023050

BDI #

676409

QTY

INVENTORY:
3
Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.regalrexnord.com
Long Description
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 145 PSI; 14 To 122 Deg F; NBR Seal; Aluminum
Overall Width
1.181 Inch | 30 Millimeter
Overall Length
2.165 Inch | 55 Millimeter
Overall Height
5.492 Inch | 139.5 Millimeter