Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2650238 / 26.5X28X0.75 HS8 D

2650238 / 26.5X28X0.75 HS8 D

2650238 / 26.5X28X0.75 HS8 D

CRSEAL 2650238 / 26.5X28X0.75 HS8 D ; SGL LIP SEAL

26-1/2" Shaft Dia; 28" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2650238 / 26.5X28X0.75 HS8 D

BDI #

22780301

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.6
UNSPSC
31411705
EAN
0085311521222
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2650238
Weight / LBS
3.527
Long Description
26-1/2" Shaft Dia; 28" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
28 Inch | 711.2 Millimeter
Shaft Diameter
26.5 Inch | 673.1 Millimeter