Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

27.0-7C-J

27.0-7C-J

27.0-7C-J PULLEY

7 Grooves; 27.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

27.0-7C-J

BDI #

410633

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
88.904
EAN
0037256195068
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
27.0-7C-J PULLEY
Manufacturer Internal Number
20179188
Weight / LBS
196
Long Description
7 Grooves; 27.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
27.4 Inch | 695.96 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter