Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28-14M-85 NR. 14M8528

28-14M-85 NR. 14M8528

28 14M 085N ; Remenica

85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 28 Teeth; 93.675MM Face Width; Rough Bore; 128MM Flange OD; 122.12MM OD; 124.78MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

14M8528

BDI #

839753

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
7.7
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
16.976
Long Description
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 28 Teeth; 93.675MM Face Width; Rough Bore; 128MM Flange OD; 122.12MM OD; 124.78MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
4.808 Inch | 122.12 Millimeter
Pitch Diameter
4.913 Inch | 124.78 Millimeter
Flange Outside Diameter
5.039 Inch | 128 Millimeter