Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28 XL 037 F

28 XL 037 F

28 XL 037 F OCEĽ

Pulley, Synchronous; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 28 Teeth; 0.43" Face Width; Rough Bore; 2.011" Flange OD; 1.763" Outside Diameter; 1.783" Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

28 XL 037 F

BDI #

15043171

QTY

INVENTORY:
1
Manufacturer Name
CHIARAVALLI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111812
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.chiaravalli.com
Long Description
Pulley, Synchronous; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 28 Teeth; 0.43" Face Width; Rough Bore; 2.011" Flange OD; 1.763" Outside Diameter; 1.783" Pitch Diameter; No Keyway; Minimum Plain Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.763 Inch | 44.77 Millimeter
Flange Outside Diameter
2.011 Inch | 51.079 Millimeter
Pitch Diameter
1.783 Inch | 45.28 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter