Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3500-14MX-125 HT500

2800-8MX-62 HT500

2800-8MX-62 HT500 SYNCHRONOUS BELT

Synchronous Belt; 8MM Pitch; 2800MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MX; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

2800-8MX-62 HT500

BDI #

22266149

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.406
UNSPSC
26111801
EAN
0782477016240
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142735
Weight / LBS
3.1
Long Description
Synchronous Belt; 8MM Pitch; 2800MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
110.236 Inch | 2800 Millimeter
Belt Width
2.441 Inch | 62 Millimeter