Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5V11.3X2-SK

2AK134-QT

2AK134-QT PULLEY ; NON-RETURNABLE

2 Grooves; 13-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway

Part #

2AK134-QT

BDI #

410964

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.171
EAN
0037256286643
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2AK134-QT PULLEY
Manufacturer Internal Number
20179520
Weight / LBS
11.4
Long Description
2 Grooves; 13-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Pitch Diameter Minimum
12.66 Inch | 321.564 Millimeter