Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2BK62 QT

2BK62 QT

2BK62QT TRANSMISSION PULLEY ; 5.95 CI LIGHT DUTY QT BUSHED

2 Grooves; 5.95" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway

Part #

2BK62 QT

BDI #

1102355

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.59
UNSPSC
26111806
EAN
0072053097580
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2BK62QT
Manufacturer Internal Number
7819-0259
Weight / LBS
2.27
Long Description
2 Grooves; 5.95" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
5.95 Inch | 151.13 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.2 Inch | 132.08 Millimeter