Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2MR-120S-06

2MR-120S-06

2MR-120S-06 SYNCHRONOUS PULLEY

6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 120 Teeth; 9.525MM Face Width; Rough Bore; 75.895MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore

Part #

2MR-120S-06

BDI #

1102573

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
26111812
EAN
0770075265092
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
120
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 120 Teeth; 9.525MM Face Width; Rough Bore; 75.895MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Belt Width
0.236 Inch | 6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.988 Inch | 75.895 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter