Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3-5V7.10-SF

3-5V7.10-SF

3-5V7.10-SF V-BELT QD SHEAVE ; 3/5V7.1-SF QD SHEAVE

3 Grooves; 7.1" OD; Bushed; 5V Belt Series; 7.1" Pitch Minimum; 7.1" Pitch Maximum; Keyway

Part #

3-5V7.10-SF

BDI #

280353

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.511
UNSPSC
26111806
EAN
0782475153527
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Long Description
3 Grooves; 7.1" OD; Bushed; 5V Belt Series; 7.1" Pitch Minimum; 7.1" Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.1 Inch | 180.34 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
7.1 Inch | 180.34 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Pitch Diameter Minimum
7.1 Inch | 180.34 Millimeter