Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3/5VX670

3/5VX670

3/5VX670 V-BELT ; 3STRAND 5VX 67IN

V-Belt; 5VX Series; Banded Cogged Belt Style; 67" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

3/5VX670

BDI #

1103218

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.42
UNSPSC
26111801
EAN
0072053262681
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/5VX670
Manufacturer Internal Number
9389-3067
Weight / LBS
2.7
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 67" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
67 Inch | 1701.8 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter