Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3/SPB212 2517 NR. BT02123

3/SPB212 2517 NR. BT02123

SPB 212/3 TL2517 ; Klinová remenica SPB

3 Grooves; 219MM Outside Diameter; Bushed; 2517; SPB Belt Series; 212MM Pitch Diameter Minimum; 212MM Pitch Diameter Maximum; Keyway

Part #

BT02123

BDI #

1404686

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.1
UNSPSC
26111806
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
3 Grooves; 219MM Outside Diameter; Bushed; 2517; SPB Belt Series; 212MM Pitch Diameter Minimum; 212MM Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
8.346 Inch | 212 Millimeter
Outside Diameter
8.622 Inch | 219 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
3/4 To 2-3/8 Inch | 14 To 60 Millimeter
Pitch Diameter Minimum
8.346 Inch | 212 Millimeter