Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30.0-7B-F

30.0-7B-F

30.0-7B-F PULLEY

7 Grooves; 30.35" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

30.0-7B-F

BDI #

410670

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
72.575
EAN
0037256195433
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
F
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
30.0-7B-F PULLEY
Manufacturer Internal Number
20179225
Weight / LBS
160
Long Description
7 Grooves; 30.35" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
30.35 Inch | 770.89 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
29.6 Inch | 751.84 Millimeter