Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30-5M-09 NR. 05M0930

30-5M-09 NR. 05M0930

30-5M-09 pulley

9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 30 Teeth; 10.566MM Face Width; Rough Bore; 51MM Flange OD; 46.6MM OD; 47.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

05M0930

BDI #

1403814

QTY

INVENTORY:
4
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.52
Long Description
9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 30 Teeth; 10.566MM Face Width; Rough Bore; 51MM Flange OD; 46.6MM OD; 47.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.416 Inch | 10.566 Millimeter
Outside Diameter
1.835 Inch | 46.6 Millimeter
Pitch Diameter
1.88 Inch | 47.75 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.008 Inch | 51 Millimeter