Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30-8M-20 NR. 08M2030

30-8M-20 NR. 08M2030

SATI 30-8M-20 NR. 08M2030

20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 30 Teeth; 22.225MM Face Width; Bushed; 83MM Flange OD; 75.13MM OD; 76.39MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

30-8M-20 NR. 08M2030

BDI #

1403905

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.02
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.168
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 30 Teeth; 22.225MM Face Width; Bushed; 83MM Flange OD; 75.13MM OD; 76.39MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.958 Inch | 75.13 Millimeter
Pitch Diameter
3.007 Inch | 76.39 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
3.268 Inch | 83 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 10 To 28 Millimeter