Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

305806 C-2Z

305806 C-2Z

305806 C-2Z CAM FOLLOWER BEARING ; 30MMX72MMX23.8MM SHIELDED

Cam Follower Bearing; 30MM Bore; 72MM Roller Diameter; 23.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable

Part #

305806 C-2Z

BDI #

1419421

PRICE
€ 57.64 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.493
UNSPSC
31171530
EAN
7316577008183
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
1.08026
Long Description
Cam Follower Bearing; 30MM Bore; 72MM Roller Diameter; 23.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Bore
1.181 Inch | 30 Millimeter
Roller Width
0.937 Inch | 23.8 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter