Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30H200-SD

30H200-SD

30H200-SD TIMING PULLEY ; QD BUSHED 101756371

Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 2-11/32" Face Width; Bushed; 4.721" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

30H200-SD

BDI #

24302308

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.585
UNSPSC
26111812
EAN
0070964160317
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
5.7
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 2-11/32" Face Width; Bushed; 4.721" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
4.775 Inch | 121.28 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.016 Inch | 127.406 Millimeter
Outside Diameter
4.721 Inch | 119.913 Millimeter