Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

31T10/27-2 AL PILOT

31T10/27-2 AL PILOT

IPL 31T10/27-2 AL PILOT

Pulley, Synchronous; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 27 Teeth; 21MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM Outside Diameter; 86.1MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

31T10/27-2 AL PILOT

BDI #

15093559

QTY

Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.364
UNSPSC
26111812
Belt Pitch
10 Millimeter
Belt Style
T10-16
Number of Teeth
27
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 27 Teeth; 21MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM Outside Diameter; 86.1MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.311 Inch | 84.1 Millimeter
Flange Outside Diameter
3.583 Inch | 91 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.39 Inch | 86.1 Millimeter
Belt Width
0.63 Inch | 16 Millimeter