Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9.5X725LA

32X4600Li

BARUM BELT 32X4600Li

V-Belt; 32X Series; 4726MM Belt Outside Length; 32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

32X4600Li

BDI #

1473144

QTY

Manufacturer Name
BARUM BELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Belt Series
32X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Long Description
V-Belt; 32X Series; 4726MM Belt Outside Length; 32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
186.063 Inch | 4726 Millimeter
Belt Width
1.26 Inch | 32 Millimeter