Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2800565 / 28X30X0.875 HDS2 R

330X390X28 HDS2 D

CRSEAL 330X390X28 HDS2 D SGL LIP SEAL

330MM Shaft Dia; 390MM Housing Bore; 28MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 28MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

330X390X28 HDS2 D

BDI #

1250897

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.52
UNSPSC
31411705
EAN
0085311178549
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
330X390X28 HDS2 D
Weight / LBS
5.797
Long Description
330MM Shaft Dia; 390MM Housing Bore; 28MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 28MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Housing Bore
15.354 Inch | 390 Millimeter
Actual Width
1.102 Inch | 28 Millimeter
Nominal Width
1.102 Inch | 28 Millimeter
Shaft Diameter
12.992 Inch | 330 Millimeter