Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

338-015-02IL

338-015-02IL

CAMOZZI 338-015-02IL

Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 32 To 140 Deg F; NBR Seal; Aluminum

Part #

338-015-02IL

BDI #

20521065

QTY

Brand
Manufacturer Name
CAMOZZI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
36 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.camozzi.com
Long Description
Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 32 To 140 Deg F; NBR Seal; Aluminum
Overall Height
1.614 Inch | 41 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Overall Length
4.421 Inch | 112.3 Millimeter