Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3414MT40AF-L75F2H

3414MT40AF-L75F2H

3414MT40AF L75F2H ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 34 Teeth; 53.975MM Face Width; Locking Sleeve; 148.793MM Outside Diameter; 151.511MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

3414MT40AF-L75F2H

BDI #

924529

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223745455
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
34
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
16
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 34 Teeth; 53.975MM Face Width; Locking Sleeve; 148.793MM Outside Diameter; 151.511MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
1.575 Inch | 40 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.858 Inch | 148.793 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter