Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

341L9101

341L9101

341L9101 24VDC

Flow Control Valve; 1/8" BSPP Port; 5 Port | 4 Way; 2 Position; Pneumatic; Spring | Solenoid - Manual - Air Pilot Return; 145 PSI; 14 To 167 Deg F; NBR Seal; Aluminum

Part #

341L9101

BDI #

15046847

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1/8" BSPP
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Spring | Solenoid - Manual - Air Pilot Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 167 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Weight / LBS
0.59524
Long Description
Flow Control Valve; 1/8" BSPP Port; 5 Port | 4 Way; 2 Position; Pneumatic; Spring | Solenoid - Manual - Air Pilot Return; 145 PSI; 14 To 167 Deg F; NBR Seal; Aluminum
Overall Height
4.803 Inch | 122 Millimeter
Overall Length
1.575 Inch | 40 Millimeter
Overall Width
0.906 Inch | 23 Millimeter