Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3432V534-S

3432V534-S

3432V534-S CONTI V VARISPEED SUPREME ; NON-RETURNABLE 32 DEG ANGLE

32 Degree Angle Series; Variable Speed Style; 53.4" Pitch Length; 2-1/8" Width; 54.3" Outside Length; Kevlar Tensile Material

Part #

3432V534-S

BDI #

401128

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.056
UNSPSC
26111802
EAN
0037256062261
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
3432V534
Weight / LBS
2.33
Long Description
32 Degree Angle Series; Variable Speed Style; 53.4" Pitch Length; 2-1/8" Width; 54.3" Outside Length; Kevlar Tensile Material
Belt Outside Length
54.3 Inch | 1,379.22 Millimeter
Belt Pitch Length
53.4 Inch | 1,356.36 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter