Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4014MT40AF-L510F1G

348MT50AF-L48F1

348MT50AF L48F1 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 34 Teeth; 60.325MM Face Width; Locking Sleeve; 85.217MM Outside Diameter; 86.589MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

348MT50AF-L48F1

BDI #

924695

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223736095
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
34
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L4 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
5.7
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 34 Teeth; 60.325MM Face Width; Locking Sleeve; 85.217MM Outside Diameter; 86.589MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter