Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34G-8M-36-1615

34G-8M-36-1615

GTR-34G-8M-36 SYNCHRONOUS PULLEY

Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 34 Teeth; 40.132MM Face Width; Bushed; 94MM Flange OD; 84.988MM OD; 86.58MM Pitch Diam; Yes Keyway; 12 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore

Part #

34G-8M-36-1615

BDI #

415638

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.294
UNSPSC
26111812
EAN
0037256088216
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
GTR-34G-8M-36 1615TL Falcon Sprocket
Manufacturer Internal Number
20296060
Weight / LBS
2.84
Long Description
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 34 Teeth; 40.132MM Face Width; Bushed; 94MM Flange OD; 84.988MM OD; 86.58MM Pitch Diam; Yes Keyway; 12 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 12 To 42 Millimeter
Outside Diameter
3.346 Inch | 84.988 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Pitch Diameter
3.409 Inch | 86.58 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
3.701 Inch | 94 Millimeter
Bore
0 Inch | 0 Millimeter