Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40B18SS

35B16SS

35B16SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB

Roller Chain Sprocket; 35 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.11" Outside Diameter; 1-59/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

35B16SS

BDI #

177151

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.182
UNSPSC
31171901
EAN
0781711694855
Chain Size
35
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.182
Long Description
Roller Chain Sprocket; 35 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.11" Outside Diameter; 1-59/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
2.11 Inch | 53.594 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.922 Inch | 48.82 Millimeter