Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36-5M-15 NR. 05M1536

36-5M-15 NR. 05M1536

36-5M-15 pulley type 6F d=8mm ; remenica

15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 36 Teeth; 16.51MM Face Width; Rough Bore; 60MM Flange OD; 56.16MM OD; 57.3MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

05M1536

BDI #

1403835

QTY

INVENTORY:
20
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.939
Long Description
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 36 Teeth; 16.51MM Face Width; Rough Bore; 60MM Flange OD; 56.16MM OD; 57.3MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.211 Inch | 56.16 Millimeter
Face Width
0.65 Inch | 16.51 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Pitch Diameter
2.256 Inch | 57.3 Millimeter