Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

388MT50AF-F1.875

388MT20AF-F1.750

388MT20AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 44.45MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28.575MM Face Width; Finished Bore; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

388MT20AF-F1.750

BDI #

925213

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223727154
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
38
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
3.4
Long Description
Synchronous Pulley; 44.45MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28.575MM Face Width; Finished Bore; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Outside Diameter
3.756 Inch | 95.402 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Belt Width
0.787 Inch | 20 Millimeter