Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

38H100 NR. H100038

38H100 NR. H100038

SATI 38H100 NR. H100038

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 38 Teeth; 1-5/16" Face Width; Rough Bore; 6.22" Flange OD; 5.994" Outside Diameter; 6.048" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

38H100 NR. H100038

BDI #

1404883

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.4
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
38
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
9.7
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 38 Teeth; 1-5/16" Face Width; Rough Bore; 6.22" Flange OD; 5.994" Outside Diameter; 6.048" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
6.22 Inch | 158 Millimeter
Outside Diameter
5.994 Inch | 152.24 Millimeter
Pitch Diameter
6.048 Inch | 153.62 Millimeter