Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3914MG90AF-3020

3914MG90AF-3020

3914MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 39 Teeth; 98.552MM Face Width; Bushed; 170.993MM Outside Diameter; 173.787MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

3914MG90AF-3020

BDI #

922661

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223105303
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
39
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
17
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 39 Teeth; 98.552MM Face Width; Bushed; 170.993MM Outside Diameter; 173.787MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.732 Inch | 170.993 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Flange Outside Diameter
7.56 Inch | 192.024 Millimeter
Pitch Diameter
6.842 Inch | 173.787 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter