Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2590-14MX-68 HT500

3920-14MX-90 HT500

3920-14MX-90 HT500 SYNCHRONOUS BELT

Synchronous Belt; 14MM Pitch; 3920MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14MX; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

3920-14MX-90 HT500

BDI #

22266107

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.856
UNSPSC
26111801
EAN
0782477017360
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142849
Weight / LBS
8.5
Long Description
Synchronous Belt; 14MM Pitch; 3920MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
154.331 Inch | 3920 Millimeter
Belt Width
3.543 Inch | 90 Millimeter