Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3BK36X 1 1/8

3BK36X 1 1/8

3BK36X 1 1/8 ; FHP CI F/B SHEAVE

1-1/8" Bore; 3 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; Keyway

Part #

3BK36X 1 1/8

BDI #

332254

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.188
EAN
0662289111978
Number of Grooves
3
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3BK36X 1 1/8
Manufacturer Internal Number
1041466
Weight / LBS
4.3
Long Description
1-1/8" Bore; 3 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; Keyway
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter