Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MVP40B54X 1 3/8

3MVP40B54X 1 3/8

3MVP40B54X 1 3/8 VARIABLE PITCH SHEAVE

1-3/8" Bore; 3 Grooves; 5.68" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.9" Pitch Dia Min; 5.4" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

3MVP40B54X 1 3/8

BDI #

322274

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.255
UNSPSC
26111813
EAN
0662289284276
Belt Series
A | B
Number of Grooves
3
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MVP40B54X 1 3/8
Manufacturer Internal Number
1019900
Weight / LBS
16.3
Long Description
1-3/8" Bore; 3 Grooves; 5.68" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.9" Pitch Dia Min; 5.4" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
5.4 Inch | 137.16 Millimeter
Outside Diameter
5.68 Inch | 144.272 Millimeter
Pitch Diameter Minimum
3.9 Inch | 99.06 Millimeter
Face Width Minimum
3.063 Inch | 77.8 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Face Width Maximum
3.438 Inch | 87.325 Millimeter