Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3VX280

3VX900-A

3VX 900

V-Belt; 3VX Series; Cogged Belt Style; 90" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

3VX900-A

BDI #

399818

QTY

INVENTORY:
1
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.179
UNSPSC
26111801
EAN
0037256038693
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3VX900
Weight / LBS
0.4
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 90" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
90 Inch | 2286 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter