Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4/SPB150 2517 NR. BT01504

4/SPB150 2517 NR. BT01504

SPB 150/4 TL2517 ; Klinová remenica SPB

4 Grooves; 157MM Outside Diameter; Bushed; 2517; SPB Belt Series; 150MM Pitch Diameter Minimum; 150MM Pitch Diameter Maximum; Keyway

Part #

BT01504

BDI #

1404661

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.8
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
4 Grooves; 157MM Outside Diameter; Bushed; 2517; SPB Belt Series; 150MM Pitch Diameter Minimum; 150MM Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
5.906 Inch | 150 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.181 Inch | 157 Millimeter
Pitch Diameter Minimum
5.906 Inch | 150 Millimeter
Bushing Bore Range
3/4 To 2-3/8 Inch | 14 To 60 Millimeter