Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40-14M-55

40-14M-55

CHIARAVALLI 40-14M-55

Pulley, Synchronous; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 40 Teeth; 61.925MM Face Width; Rough Bore; 190.5MM Flange OD; 175.463MM Outside Diameter; 178.25MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

40-14M-55

BDI #

15055173

QTY

INVENTORY:
2
Manufacturer Name
CHIARAVALLI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
14 Millimeter
Belt Style
14M-55
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Hawk PD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.chiaravalli.com
Long Description
Pulley, Synchronous; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 40 Teeth; 61.925MM Face Width; Rough Bore; 190.5MM Flange OD; 175.463MM Outside Diameter; 178.25MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.5 Inch | 190.5 Millimeter
Pitch Diameter
7.018 Inch | 178.25 Millimeter
Outside Diameter
6.908 Inch | 175.463 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter